Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8065
Zoro # G506458432
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 23/32 in Square Punch and Die Set
- Punch Diameter 23/32 in
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Punch Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8065
- Zoro # G506458432
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 23/32 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 23/32 in Square Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Shape | Square |
Die Type | Punching Die |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 23/32 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- RIDGID 47745 1/2in to 3/4in - 14 NPT Universal Dies Alloy RH (47745-RIDGID)
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- PROTO 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 6 Points (J5338)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8015)
- EDWARDS Punch, Die (PD13/32)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/4 In (SHD-34)
- HUSKIE TOOLS Punch And Die, 9/16 (SHD-916)
- Metalpro Punch and Die