Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8064
Zoro # G306458441
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 11/16 in Square Punch and Die Set
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Die Type Punching Die
- Punch Type Punching Die
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8064
- Zoro # G306458441
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 11/16 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 11/16 in Square Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Punch Type | Punching Die |
Shape | Square |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 11/16 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-08-1/2)
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD833SD-SET)
- BON TOOL Bon 22-312 Screed, Mag 1 1/2" X 3 1/2", 12 Foot (22-312)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8015)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- PRECISION BRAND THE BIG TRU PUNCH - PUNCH & DIE SET (40200)
- Metalpro Punch and Die Sets