Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8063
Zoro # G006458444
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 21/32 in Square Punch and Die Set
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Punch Type Punching Die
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8063
- Zoro # G006458444
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 21/32 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 21/32 in Square Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Shape | Square |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 21/32 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND $IMPACT WR 3/4"1100 FT LBS (IR261)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/16)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8015)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- EDWARDS Punch, Die (PD5/16)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- Metalpro Punch and Die