Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8056
Zoro # G606458431
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 7/16 in Square Punch and Die Set
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Die Type Punching Die
- Punch Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8056
- Zoro # G606458431
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 7/16 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 7/16 in Square Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Punch Type | Punching Die |
Shape | Square |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 7/16 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK Spring Assisted Folding Knife (48-22-1530)
- MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit w/ 2 Battery (2551-22, 48-11-2420)
- REMCO Hand Scraper, 0.88 in L, Blue (6963)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/4)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8015)
- HUSKIE TOOLS U Die Adapter for 15 ton tools (PU-15)
- PRECISION BRAND PRODUCTS Punch and Die Set (40105)
- EDWARDS Punch, Die (PD3/8)
- Metalpro Punch and Die Sets