Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8023
Zoro # G806458422
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 31/32 in Round Punch and Die Set
- Die Type Punching Die
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Shape Round
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8023
- Zoro # G806458422
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 31/32 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 31/32 in Round Punch and Die Set |
Die Type | Punching Die |
Shape | Round |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 31/32 in Round Punch and Die Set, Shape Round, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE STOCK 1"" CARD HANSON (12008)
- ZORO SELECT Adjustable Handle, 0.84" Screw Length (MA-38031)
- LITTLE MULE Midget Pike Pole, Curved Tip, 112 in Handle Dia, 3 ft Handle Length, Wood Handle, Carbon Steel (13920)
- INGERSOLL-RAND 20VDC 3/8" Square (W5330-K12)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8007)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/8 In (SHD-18)
- PRECISION BRAND TRU PUNCH - PUNCH & DIE SET (40110)
- Metalpro Punch and Die Sets