Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8019
Zoro # G506458425
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 27/32 in Round Punch and Die Set
- Shape Round
- Punch Type Punching Die
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8019
- Zoro # G506458425
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 27/32 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 27/32 in Round Punch and Die Set |
Shape | Round |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 27/32 in Round Punch and Die Set, Shape Round, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-F (C22722)
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 6 pieces (168PS/6)
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity (9340)
- WESTWARD Three Square File, 4 In, 58/59 TPI (12F780)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8015)
- MALCO Punch And Die Assy - 2 X 3 In. (51 X 76Mm) Standard Rectangular Hole (GOP23UK)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- Metalpro Punch and Die