Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8011
Zoro # G906458445
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 19/32 in Round Punch and Die Set
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Shape Round
- Punch Type Punching Die
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8011
- Zoro # G906458445
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 19/32 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 19/32 in Round Punch and Die Set |
Shape | Round |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 19/32 in Round Punch and Die Set, Shape Round, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- EUROBOOR TCT Annular Cutter with Universal Shank, 13/16" x 2" (HMLU.13/16)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- TEKTON 32 mm Angle Head Open End Wrench (WAE84032)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8026)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- ZORO SELECT Punch/Die Set, Metric (40300)
- APEX TOOL GROUP GearWrench 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- EDWARDS Punch, Die (PD7/8)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- Metalpro Punch and Die Sets