Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP4130
Zoro # G806458446
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5-Part Punch and Die Set
- Shape Square
- Overall Length 1 in
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP4130
- Zoro # G806458446
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Overall Length | 1 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 3/4 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 5-Part Punch and Die Set |
Shape | Square |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 5-Part Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Shrink Fit Holder (VG026)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws (111-12)
- STEELMAN 3/8" Drive Universal Pin Socket and Hex Adapter Set (60714)
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- EDWARDS Punch, Die (PD7/8)
- ZORO SELECT Die Set, Standard, 4 Punches, 4 I.D. Pilots (40200)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- Metalpro Punch and Die