Shop All Metal Fabrication Machine Accessories
Metalpro
Oval, Mp8108 1/2 By 1 Inch
Mfr # MP8108
Zoro # G0604095
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Oblong
- Compatible Tool Brand Metalpro
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Die Size 1/2 in x 1 in
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8108
- Zoro # G0604095
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 1/2 in x 1 in |
Details
Item | Oblong Punch and Die |
Shape | Oblong |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Punch Type | Punching Die |
Description
Oblong Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Oblong, Die Size 1/2 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8022)
- METALPRO Punch/Die Set (MP4140)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Round Punch/Die Set (MP8008)
- OLIVER MACHINERY Bench Top Spindle Sander 1/2HP 1Ph (6905.001)
- Metalpro Finishing Tools