Shop All Metal Forming Machines
Metalpro
Metalworker 45 Ton
Mfr # MP4500FS
Zoro # G3496486
product price: $6,491.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,491.99
Free 30-Day Returns
Key Features
- Max. Force (Tons) 45
- Speed (Strokes/Minute) 8
- Throat Depth (In.) 3 3/4 in
- Application Bends, Forms, Notches Sheet Metal, Presses, Punches, Shears
- Oil Capacity (Gal.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP4500FS
- Zoro # G3496486
- UPC # 617550045001
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 3 3/4 in |
Length (In.) | 37 in |
Width (In.) | 24 in |
Height (In.) | 55 1/4 in |
Punch Throat Depth | 3 3/4 in |
Overall Length | 37 in |
Overall Width | 24 in |
Overall Height | 55 1/4 in |
Description
Ironworker, Voltage 110V AC, Phase Single-Phase, Current 20 A, External Hydraulic Output Force 45 Tonf, Number of Stations 2, Included Tool Types Punch, Punch Throat Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Precision Phillips Screwdriver #00 Round (9T 89942)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- BESSEY 30 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.530)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- METALPRO Ironworker, 3-3/4In Throat Depth, 50 Tons (MP5000FS)
- METALPRO Hydraulic Iron Worker Machine (MP4000FS)
- WOODWARD FAB Planishing Hammer, 26" Throat, 175 lb. (WFPH26-T)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/16" (BRSD1/16S)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- WOODWARD FAB English Wheel, HeavyDuty, 43" Throat Depth (WFEW45T)
- Metalpro Metal Forming Machines