Shop All Metal Fabrication Machine Accessories
Metalpro
Metal Brake, 12 In, For 45 Ton Ironworker
Mfr # MP4510
Zoro # G8482643
product price: $1,536.99
/ea
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity (In.) 1/4 in
- Cutting Width (In.) 12 in
- Function 12 In Brake for 45 Ton Ironworker
- Max. Force (Tons) 26
- Compatible Tool Brand Metalpro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP4510
- Zoro # G8482643
- UPC # 617550045100
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Cutting Width (In.) | 12 in |
Details
Item | Ironworker Metal Brake |
Cutting Capacity (In.) | 1/4 in |
Function | 12 In Brake for 45 Ton Ironworker |
Max. Force (Tons) | 26 |
Compatible Tool Brand | Metalpro |
Features | 12 in Brake for 45 ton Ironworker |
For Use With | Ironworkers |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Description
Ironworker Metal Brake, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Features 12 in Brake for 45 ton Ironworker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- STARRETT Spring Nut Caliper (79B-8)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD13/16)
- HOUGEN 2-9/16 in. Sheet Metal Holcutter (14276)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Round Punch/Die Set (MP8024)
- METALPRO Strippers (5010)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8010)
- Metalpro Metal Fabrication Machine Accessories