Shop All Metal Forming Machines
This Product is Discontinued
Metalpro
Ironworker, 40 Ton (Discontinued)
Mfr # MP4000
Zoro # G3442306
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Max. Force (Tons) 40
- Speed (Strokes/Minute) 6
- Throat Depth (In.) 3 3/4 in
- Application Bends, Forms, Notches Sheet Metal, Presses, Punches, Shears
- Voltage 110 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP4000
- Zoro # G3442306
- UPC # 617550040006
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 3 3/4 in |
Width (In.) | 24 in |
Height (In.) | 55 1/4 in |
Length (In.) | 30 in |
Punch Throat Depth | 3 3/4 in |
Overall Height | 55 1/4 in |
Overall Length | 30 in |
Overall Width | 24 in |
Description
Ironworker, Voltage 110V AC, Phase Single-Phase, Current 20 A, External Hydraulic Output Force 40 Tonf, Number of Stations 2, Included Tool Types Punch, Punch Throat Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.