Shop All Bender Parts
Metalpro
Bender Die, Steel, 2 in.
Mfr # MP9015
Zoro # G204923362
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 2"
- Features Designed to Bend Up to 90 Degrees
- For Use With Mfr. No. MP9000
- Accessory Type Bender Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP9015
- Zoro # G204923362
- Country of Origin United States
- Category Bender Parts
Dimensions
Size | 2" |
Details
Item | Bender Die |
Material | Steel |
Features | Designed to Bend Up to 90 Degrees |
For Use With | Mfr. No. MP9000 |
Accessory Type | Bender Die |
Description
Bender Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- DIABLO 2-3/4 in. W Carbide Grit Oscillating Grout Removal Blade Grout (DOU16CGX)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- FREUD Super Dado Sets, 6 (SD506)
- METALPRO Bender Dies (MP9720)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- CRESCENT WISS 24 in. Sheet Metal Bending Tool (WF24)
- RIDGID Roll, For Use With Model 368 34 OD LeverType Ratchet Tubing Benders (35425)
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- JAMESON Easy Buddy Accessory Kit for 1/4in Rod (6-14-AK)
- OTC Brake Line Bending Pliers (6719BP)
- Metalpro Hand Tool Parts