Shop All Mechanical and Electrical Pipe Benders
Metalpro
Bender Die, Steel, 1 in.
Mfr # MP9018
Zoro # G9973065
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1"
- For Use With Mfr. No. MP9000
- Features Designed to Bend Up to 90 Degrees
- Accessory Type Bender Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP9018
- Zoro # G9973065
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Size | 1" |
Details
Item | Bender Die |
Material | Steel |
For Use With | Mfr. No. MP9000 |
Features | Designed to Bend Up to 90 Degrees |
Accessory Type | Bender Die |
Description
Bender Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- DRILL AMERICA m8x1 1-1/2"OD HSS Round Die (DWTMR112-8X1)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- METALPRO Bender Die, Steel, 1-1/4 in. (MP9017)
- METALPRO Bender Die, Steel, 1-1/2 in. (MP9016)
- METALPRO Bender Die, Steel, 1/2 in. (MP9020)
- METALPRO Bender Die Set, Steel, 6 pcs. (MP9030)
- GREENLEE Shoe Assy, Emt 1-1/4, 1-1/2In. (18831)
- GREENLEE Mechanical Conduit Bender 1/2 X2 (1818R)
- GREENLEE Conduit Bending Shoe, Rigid, 1/2 to 2 in (28008)
- Metalpro Benders