Shop All Metal Fabrication Machine Accessories
Metalpro
9/32In X 9/16In Oblong Punch / Dies
Mfr # MP8101
Zoro # G0603998
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tool Brand Metalpro
- Punch Type Punching Die
- Shape Oblong
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Die Size 9/32 in x 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8101
- Zoro # G0603998
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 9/32 in x 9/16 in |
Details
Item | Oblong Punch and Die |
Compatible Tool Brand | Metalpro |
Punch Type | Punching Die |
Shape | Oblong |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Description
Oblong Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Oblong, Die Size 9/32 in x 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C10004P4--21)
- KESON White Marking Chalk Refill, 5lb. (105W)
- GEARWRENCH 14mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85514D)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8014)
- METALPRO Strippers (5010)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN3)
- Metalpro Finishing Tools