Shop All Metal Fabrication Machine Accessories
Metalpro
9/32In Round Punch And Die
Mfr # MP8001
Zoro # G0767439
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Die Type Punching Die
- Shape Round
- Punch Diameter 9/32 in
- Punch Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8001
- Zoro # G0767439
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Punch Diameter | 9/32 in |
Die Size | 9/32 in |
Details
Item | Round Punch and Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Shape | Round |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Boxed (03665NN)
- IRWIN Wood Chisel, 1-1/4 x 5-1/2 In, Blue (M444114N)
- KLEIN TOOLS Wire Pulling Grip 3/4" to 1" (KPS075SEN)
- KLEIN TOOLS Canvas Bucket with Closing Top, 17-Inch (5104CLR17)
- METALPRO Round Punch/Die Set (MP8020)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8014)
- METALPRO Strippers (5010)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Round Punch/Die Set (MP8016)
- MALCO 2 Station Metal Bender Bag (FSBAG2)
- Metalpro Metal Fabrication Machine Accessories