Shop All Metal Fabrication Machine Accessories
Metalpro
5/16In X 5/8In Oblong Punch And Die
Mfr # MP8102
Zoro # G0603989
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Type Punching Die
- Die Size 5/16 in x 5/8 in
- Punch Type Punching Die
- Compatible Tool Brand Metalpro
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8102
- Zoro # G0603989
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 5/16 in x 5/8 in |
Details
Item | Oblong Punch and Die |
Die Type | Punching Die |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Shape | Oblong |
Description
Oblong Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Oblong, Die Size 5/16 in x 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Master Hammer Kit, Forged 46 HRC Steel (11108)
- GEARWRENCH 10 Piece 1/2" Drive 12 Point Deep Metric Socket Set (80712)
- MILWAUKEE TOOL Copper Tubing Cutter Wheel (2 PK) (48-38-0010)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8022)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN3)
- Metalpro Metal Fabrication Machine Accessories