Shop All Metal Fabrication Machine Accessories
Metalpro
3/8In Square Punch And Die
Mfr # MP8054
Zoro # G0604025
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Punch Type Punching Die
- Compatible Tool Brand Metalpro
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Die Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8054
- Zoro # G0604025
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 3/8 in |
Details
Item | Square Punch And Die |
Shape | Square |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Description
Square Punch And Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Square, Die Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9 In. (16-979)
- KENYON Adjust Operating Wrench, 5 - 9 ft., w/3 ends (85495)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- METALPRO Round Punch/Die Set (MP8016)
- METALPRO Punch/Die Set (MP4140)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8024)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- Metalpro Finishing Tools