Shop All Metal Fabrication Machine Accessories
Metalpro
21/32In Round Punch/Die Set
Mfr # MP8013
Zoro # G0767527
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Type Punching Die
- Punch Diameter 21/32 in
- Punch Type Punching Die
- Die Size 21/32 in
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8013
- Zoro # G0767527
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Punch Diameter | 21/32 in |
Die Size | 21/32 in |
Details
Item | Round Punch and Die |
Die Type | Punching Die |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Compatible Tool Brand | Metalpro |
Shape | Round |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- GREY PNEUMATIC SKT 3/4" DR X 1 7/16 STANDARD IM (GP3046R)
- CRESCENT MCHNIC TOOL SET SAE/MET (CSWS38B)
- GEARWRENCH 1/2" Drive Impact Extension 10" (84644)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Round Punch/Die Set (MP8014)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Round Punch/Die Set (MP8022)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- Metalpro Metal Fabrication Machine Accessories