Shop All Metal Fabrication Machine Accessories
Metalpro
1In Pipe Notch Die
Mfr # MP4153
Zoro # G3252938
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Includes Upper and Lower Die Set
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Punch Type Notching Die
- Die Type Notching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP4153
- Zoro # G3252938
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 1 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
For Ironworker Series & Size | MP4150 40 ton, MP4150 45 ton, MP4150 50 ton |
Details
Item | Pipe Notcher Die |
Material | Mild Steel |
Includes | Upper and Lower Die Set |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Punch Type | Notching Die |
Die Type | Notching Die |
Compatible Tool Brand | Metalpro |
Notcher Type | Pipe |
Shape | Round |
Compatible Tool Series | MP4150 |
Description
Pipe Notcher Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series MP4150, Includes Upper and Lower Die Set, Shape Round, Die Size 1 in, Notcher Type Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/16)
- VEGA Flexiable Bit Holder (1300FEBH)
- HOUGEN HMD904 Mag Drill Swivel Fab Kit Fractional 115V (0904109)
- ERNST MANUFACTURING 18 in. 2 Rail 1/2 in. Drive HI-VIZ Socket Boss (8463HV)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Round Punch/Die Set (MP8020)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Notcher, Heavy Duty (MP4120)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- Metalpro Metal Fabrication Machine Accessories