Shop All Metal Fabrication Machine Accessories
Metalpro
13/32In Round Punch And Die
Mfr # MP8005
Zoro # G0604077
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Punch Diameter 13/32 in
- Die Type Punching Die
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Die Size 13/32 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8005
- Zoro # G0604077
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Punch Diameter | 13/32 in |
Die Size | 13/32 in |
Details
Item | Round Punch and Die |
Die Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Shape | Round |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Parallels Pair (384X)
- KNIPEX 4 3/4 in Wire Stripping Tweezers 5/8 in (15 11 120)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8004)
- RIDGID 45335 Rear Bearing, 234 Id x 112 L, For Use With Model 300300A Pipe and Bolt Threading Machin (45335R)
- Metalpro Finishing Tools