Shop All Metal Fabrication Machine Accessories
Metalpro
13/32 Square Punch And Die
Mfr # MP8055
Zoro # G3252956
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Punch Type Punching Die
- Die Size 13/32 in
- Die Type Punching Die
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8055
- Zoro # G3252956
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 13/32 in |
Details
Item | Square Punch And Die |
Shape | Square |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Compatible Tool Brand | Metalpro |
Description
Square Punch And Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Square, Die Size 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch Ac/Dc 651172-0 (651172-0)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1-1/16" x 1" (HCS.1-1/16)
- PFERD 6" Barrette File - Swiss Pattern, Cut 0 (12508)
- STARRETT Band Saw Blade, 8 ft. 2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-08-02)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8024)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Round Punch/Die Set (MP8022)
- METALPRO Round Punch/Die Set (MP8014)
- MALCO 2 Station Metal Bender Bag (FSBAG2)
- Metalpro Finishing Tools