Shop All Metal Fabrication Machine Accessories
Metalpro
1/2In Square Punch And Die
Mfr # MP8058
Zoro # G0604016
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Punch Type Punching Die
- Die Type Punching Die
- Compatible Tool Brand Metalpro
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8058
- Zoro # G0604016
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 1/2 in |
Details
Item | Square Punch And Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Shape | Square |
Description
Square Punch And Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Square, Die Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x18 In (48-20-7066)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- METALPRO Strippers (5010)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8008)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- Metalpro Metal Fabrication Machine Accessories