Shop All Multipurpose Ladders
Metallic Ladder
Safety Shoes Set of Two
Mfr # SS
Zoro # G907392076
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 6.25 in
- Ladder Height 0.125 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # SS
- Zoro # G907392076
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Width | 3.5 in |
Length | 6.25 in |
Ladder Height | 0.125 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hopper Tub with Plug, White, Polyethylene (69155)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF (DG27)
- DC CARGO Flatbed Kit - Straps + Winch Bar & Winder + V Boards (FBK-3)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET2-902-4)
- METALLIC LADDER Loaded Kit Foam 21 Foot (053-60-15)
- METALLIC LADDER Locking Pins (WCLP)
- METALLIC LADDER Aluminum Center Section 6 Foot (WC-6C-P)
- METALLIC LADDER Aluminum Bottom Section 6 Foot (WC-6B-P)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- XTENDA-LEG Hold Down Cap Kit (804-12)
- Metallic Ladder Ladders