Shop All Multipurpose Ladders
Metallic Ladder
Rubber Plugs Set of Two
Mfr # LP-R-2.5
Zoro # G007392082
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 0.125 ft
- Width 2.25 in
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # LP-R-2.5
- Zoro # G007392082
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Ladder Height | 0.125 ft |
Width | 2.25 in |
Length | 3.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- GLEASON REEL Fixed Hanger, 3 Lbs Ea (WS50-HG)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- METALLIC LADDER Locking Pins (WCLP)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- METALLIC LADDER Aluminum Center Section 6 Foot (WC-6C-P)
- METALLIC LADDER Loaded Kit Foam 21 Foot (053-60-15)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft (15413-001)
- Metallic Ladder Ladders