Shop All Multipurpose Ladders
Metallic Ladder
Loaded Kit Foam 21 Foot
Mfr # 053-60-15
Zoro # G807392060
original price:
$1,726.99
8% off
new price: $1,580.00
/ea
Free Shipping & Returns
$1,580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 74 in
- Ladder Height 1.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 053-60-15
- Zoro # G807392060
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Width | 20 in |
Length | 74 in |
Ladder Height | 1.5 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Electric Winch (25046)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- DAYTON Sling, Wire Rope, 10 ft. (1DNE4)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 13 Gauge (61G13102-TRD36)
- METALLIC LADDER Aluminum Bottom Section 6 Foot (WC-6B-P)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- METALLIC LADDER Locking Pins (WCLP)
- METALLIC LADDER Aluminum Center Section 6 Foot (WC-6C-P)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- Metallic Ladder Ladders