Shop All Multipurpose Ladders
Metallic Ladder
Aluminum Bottom Section 6 Foot
Mfr # WC-6B-P
Zoro # G407392071
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74 in
- Width 15 in
- Ladder Height 0.21 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # WC-6B-P
- Zoro # G407392071
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Length | 74 in |
Width | 15 in |
Ladder Height | 0.21 ft |
Details
Item | Ladder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #14 Single Steel Jack Chain, Zinc Plated, 100' per Carton (T0801424N)
- WERNER 4 ft Aluminum Stepladder, 300 lb Capacity (374)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- METALLIC LADDER Locking Pins (WCLP)
- METALLIC LADDER Aluminum Center Section 6 Foot (WC-6C-P)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- METALLIC LADDER Loaded Kit Foam 21 Foot (053-60-15)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 11 ft (13905-071)
- Metallic Ladder Multipurpose Ladders