Shop All Fixed Ladders
Metallic Ladder
9FT H x 12in W Manhole Ladder, 250 lbs Rated
Mfr # MT-9-12
Zoro # G110983382
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250
- Material Aluminum
- Overall Width 12"
- Standards ANSI Type 1
- Ladder Height 9'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # MT-9-12
- Zoro # G110983382
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 9' |
Overall Width | 12" |
Ladder Height | 9' |
Details
Item | Manhole Ladder |
Load Capacity | 250 |
Material | Aluminum |
Standards | ANSI Type 1 |
Description
9FT Tall 12in Wide Manhole Ladder, ANSI Type 1A, 250 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In (58IEEX6)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- METALLIC LADDER 6FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-6-12-HD)
- EGA Fixed Dock Ladder, Side Step, 4 Steps, 8 Rungs, Overall Length 7'6" (MDS04)
- COTTERMAN Storage Tank Ladder, Steel, 7 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST07AL C1)
- ZORO SELECT 11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS07)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- Metallic Ladder Fixed Ladders