Shop All Rolling Ladders
Metallic Ladder
8FT Rolling Platform Ladder w/ Spring Loaded Casters
Mfr # 700-8
Zoro # G610983424
product price: $1,350.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Overall Height 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 700-8
- Zoro # G610983424
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 8' |
Description
8FT Rolling Platform Ladder w/Spring Loaded Casters, 20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC332072)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4C2P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500540246)
- COTTERMAN 232 in H Steel Rolling Ladder, 19 Steps, 450 lb Load Capacity (1X19R3248A3E30B4W4C1P2)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4AC1P6)
- Metallic Ladder Ladders