Shop All Fixed Ladders
Metallic Ladder
7FT H x 18in W Manhole Ladder, 250 lbs Rated
Mfr # MT-7-18
Zoro # G610983387
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250
- Material Aluminum
- Overall Width 18"
- Standards ANSI Type 1
- Ladder Height 7'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # MT-7-18
- Zoro # G610983387
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 7' |
Overall Width | 18" |
Ladder Height | 7' |
Details
Item | Manhole Ladder |
Load Capacity | 250 |
Material | Aluminum |
Standards | ANSI Type 1 |
Description
7FT Tall 18in Wide Manhole Ladder, ANSI Type 1A, 250 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 7 (CW7-27-3-6)
- TANIS Strip Brush Holder, Overall Length 36 In (AH402436CF)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- METALLIC LADDER 6FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-6-12-HD)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- EGA Fixed Dock Ladder, Side Step, 5 Steps, 9 Rungs, Overall Length 8'6" (MDS05)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1516-1)
- Metallic Ladder Fixed Ladders