Shop All Rolling Ladders
Metallic Ladder
7FT Aircraft Maintenance Ladder, 20In X 20In Platform, W/Wheels, Agg Trd, Cast Feet, Ladder Bumper
Mfr # 3007-AT-C-LB
Zoro # G510983470
product price: $1,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 3007-AT-C-LB
- Zoro # G510983470
- Country of Origin United States
- Category Rolling Ladders
Description
Our quality aircraft maintenance ladders are preferred by many in the aviation industry as well as commercial industrial environments. Available with a standard 20in x 20in head design. This A-frame style ladder is perfect for many rugged repair applications. Double riveted 3-3/4in non-skid steps in an aggressive perforated design for extreme environmental applications. Heavy duty 5in wheels provide easy mobility. Reinforced heavy duty gusseting on all steps provides maximum stability and strength. Heavy duty cast aluminum feet are standard but slip resistant rubber feet are available upon request. Available with optional rubber bumper. ANSI Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1" x 96", Black (A0196MCB)
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Foot and He (HRLK-ALTH-80K-HN)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- COTTERMAN 50 in H Stainless Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TS26A3E10B8P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8D3C1P6)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A1E10B3C1P6)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A2E10B3C1P6)
- Metallic Ladder Ladders