Shop All Rolling Ladders
Metallic Ladder
6FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel
Mfr # 700-6-5W
Zoro # G010983468
product price: $1,260.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,260.99
Free 30-Day Returns
Key Features
- Overall Height 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 700-6-5W
- Zoro # G010983468
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 6' |
Description
20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Davit Crane Up To 850Lb Capacity W/ M402 (5PF5-M1)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 2 in W, Nylon, Yellow (TCS1-902-3)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Pad, Stainless Steel (SGDN-80-F-NYN)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps (2614R2642A1E24B4W5C1P3)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E10B8C2P6)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C1P6)
- Metallic Ladder Rolling Ladders