Shop All Fixed Ladders
Metallic Ladder
6FT H x 12in W Manhole Ladder, 300 lbs Rated
Mfr # MT-6-12-HD
Zoro # G910983377
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 300
- Material Aluminum
- Overall Width 12"
- Standards ANSI Type 1A
- Ladder Height 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # MT-6-12-HD
- Zoro # G910983377
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 6' |
Overall Width | 12" |
Ladder Height | 6' |
Details
Item | Manhole Ladder |
Load Capacity | 300 |
Material | Aluminum |
Standards | ANSI Type 1A |
Description
6FT Tall 12in Wide Manhole Ladder, ANSI Type 1, 300 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 1660 Lb (2TAU4)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60501X20)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red (36FL08)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- QUAL-CRAFT Ladder Hook W/Roller (2481)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6212-1)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 2 Steps, Top Step Height 1'6", Overall Length 5' (MDT02)
- EXTREME MAX PRODUCTS Extreme Max Products SDL4 Sliding Dock Ladder - 4 Step (3005.3461)
- TRI-ARC 19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0120-Y)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (520-1)
- Metallic Ladder Fixed Ladders