Shop All Rolling Ladders
Metallic Ladder
5FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel
Mfr # 700-5-5W
Zoro # G510983425
product price: $1,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Overall Height 5'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 700-5-5W
- Zoro # G510983425
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 5' |
Description
20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Caster - Iron - #7 - 8" (0026-772)
- ZORO SELECT Kingpin Swivel Caster, Poly, 3-1/8 in, 390 lb (LKR-ALTH 80K)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94507 (94507)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 90 lb. Ld (P5S-R020G-ST4-SB)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500630242)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H326PSU)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity (5STR26A1E20B8D3C1P6)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107166)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- Metallic Ladder Ladders