Shop All Rolling Ladders
Metallic Ladder
5FT Rolling Platform Ladder w/ Spring Loaded Casters
Mfr # 700-5
Zoro # G910983407
product price: $1,114.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,114.99
Free 30-Day Returns
Key Features
- Overall Height 5'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 700-5
- Zoro # G910983407
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 5' |
Description
5FT Rolling Platform Ladder w/Spring Loaded Casters, 20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- PEERLESS CHAIN 5/16" WIDE JAW QUICK LINK, 4428340 (4428340)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHD112246)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-D3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A2E20B4C2P6)
- BALLYMORE 56 in H Steel Folding Rolling Ladder, 4 Steps, 300 lb Load Capacity (TL418P)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103246)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4AC1P6)
- Metallic Ladder Rolling Ladders