Shop All Rolling Ladders
Metallic Ladder
4FT Rolling Platform Ladder w/ Spring Loaded Casters
Mfr # 700-4
Zoro # G010983475
product price: $1,046.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,046.99
Free 30-Day Returns
Key Features
- Overall Height 4'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 700-4
- Zoro # G010983475
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 4' |
Description
4FT Rolling Platform Ladder w/Spring Loaded Casters, 20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 400 lb, C, Ylw (L-ALTH 100K-12-FI)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- KINEDYNE Slip Hook, Yellow, 3/8 in. Trade Size (101-16375GRA)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-621 A2 C6 P5)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E10B4D3C1P6)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083214P)
- Metallic Ladder Rolling Ladders