Shop All Rolling Ladders
Metallic Ladder
3FT Rolling Platform Ladder w/ Spring Loaded Casters
Mfr # 700-3
Zoro # G410983396
product price: $974.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Key Features
- Overall Height 3'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 700-3
- Zoro # G410983396
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 3' |
Description
3FT Rolling Platform Ladder w/Spring Loaded Casters, 20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2803DTX12)
- DAYTON Bottom Hook Assembly (GGS_56906)
- BULLDOG WINCH Recovery Strap 6" x 30ft, 60,000lb BS polyester (20032)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E20B3C1P6)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (226P)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-XR)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHS112246)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- Metallic Ladder Ladders