Shop All Fixed Ladders
Metallic Ladder
20FT H x 12in W Manhole Ladder, 300 lbs Rated
Mfr # MT-20-12-HD
Zoro # G010983406
product price: $464.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Load Capacity 300
- Material Aluminum
- Overall Width 12"
- Standards ANSI Type 1A
- Ladder Height 20'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # MT-20-12-HD
- Zoro # G010983406
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 20' |
Overall Width | 12" |
Ladder Height | 20' |
Details
Item | Manhole Ladder |
Load Capacity | 300 |
Material | Aluminum |
Standards | ANSI Type 1A |
Description
20FT Tall 12in Wide Manhole Ladder, ANSI Type 1, 300 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN PLUMBR 1/0BRS 200' (T0723817N)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- ZORO SELECT Swivl Plate Caster, Cast Iron, 4 in, 700 lb (1NWH9)
- METALLIC LADDER 6FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-6-12-HD)
- EGA Fixed Dock Ladder, Walk Through, 6 Steps, Top Step Height 5'6", Overall Length 9' (MDT06)
- TRI-ARC 19 ft. Ladder, Standard Fixed Cage, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFC1120-Y)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- COTTERMAN 28 ft 8 in Fixed Ladder with Safety Cage, Steel, 26 Steps, Forward Exit, Powder Coated Finish (M26WC C1)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- Metallic Ladder Fixed Ladders