Shop All Rolling Ladders
Metallic Ladder
2-1/2FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel
Mfr # 700-2.5-5W
Zoro # G810983378
product price: $934.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Key Features
- Overall Height 2-1/2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # 700-2.5-5W
- Zoro # G810983378
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 2-1/2' |
Description
20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shock-Absorbing Plate Caster, Swivel (P22S-UA060R-14)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- HAMILTON Duralast Wheel, 4X2 1Rb (W-420-D-1)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D2)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214PSU)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E20B4AC1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- COTTERMAN 60 in H Aluminum Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (SASA3A3E10C50P6)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- Metallic Ladder Rolling Ladders