Shop All Rolling Ladders
Metallic Ladder
2-1/2FT Rolling Platform Ladder w/ Spring Loaded Casters
Mfr # 700-2.5
Zoro # G910983476
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$902.99
Free 30-Day Returns
Key Features
- Overall Height 2-1/2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metallic Ladder
- MFR # 700-2.5
- Zoro # G910983476
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 2-1/2' |
Description
2-1/2FT Rolling Platform Ladder w/Spring Loaded Casters, 20in x 21in embossed non-skid platform, 3-3/4in step tread depth offers maximum slip resistance, back handrail may be removed for use as a pass through stand, Double handrail extends 30in above the work platform, Heavy duty slip resistance material used at all floor contacts, meets ANSI 14.2 Type 1A 300 lb. Rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Swivel with Brake 4in Diameter 325 Lb. Cap. - (DCXS04031-SF)
- ZORO SELECT Bolt Ring, for 4GY29, etc. (RBH2212KIT)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDEC112242)
- LORELL Steel Utility Cart, 400 lbs (59689)
- METALLIC LADDER 4FT Rolling Platform Ladder w/ Tilt and Roll 5in Wheel (700-4-5W)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106242-XR)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E10B4W5C1P6)
- BALLYMORE Rolling Ladder, 30" H x 14" D Platform (WLAR103246)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106162)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-521 A2 C21 P5)
- Metallic Ladder Rolling Ladders