Shop All Fixed Ladders
Metallic Ladder
13FT H x 18in W Manhole Ladder, 300 lbs Rated
Mfr # MT-13-18-HD
Zoro # G910983452
product price: $324.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$324.99
Free 30-Day Returns
Key Features
- Load Capacity 300
- Material Aluminum
- Overall Width 18"
- Standards ANSI Type 1A
- Ladder Height 13'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metallic Ladder
- MFR # MT-13-18-HD
- Zoro # G910983452
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 13' |
Overall Width | 18" |
Ladder Height | 13' |
Details
Item | Manhole Ladder |
Load Capacity | 300 |
Material | Aluminum |
Standards | ANSI Type 1A |
Description
13FT Tall 18in Wide Manhole Ladder, ANSI Type 1, 300 lbs Rated. Box Girder 2-1/2in x 1in side rails for the utmost in rigidity and side sway stability. Corrugated round rungs. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Slip resistant rubber plugs used on all side rails. Great sway stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST06AL C1)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- AZTEC LIFTING HARDWARE Turnbuckle Eye End 1/2 For 6 TB CS HDG (RHE126)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- METALLIC LADDER 6FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-6-12-HD)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 10 Steps, Top Step Height 9'6", Overall Length 13' (MDT10)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- COTTERMAN 17 ft 3 in Fixed Ladder, Steel, 18 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F18S C1)
- Metallic Ladder Ladders