Metal Rescue

Rust Preventative, Water Based (Discontinued)


This Product is Discontinued
Shop for all Specialty Cleaners

Key Features

  • Size 16 oz.
  • Container Type Trigger Spray Bottle
  • Fragrance Unscented
  • Color Amber
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 oz.
Degreaser Container Size 16 oz.
Cleaner Container Size 16 oz
Container Size 16 oz

Description

Rust Preventive, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 16 oz, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, RoHS Certified, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 50 Degrees F or Above, VOC Content 1 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 16 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products