Metal Man Work Gear

Metal Man® - Heavy Duty Single/Dual Bottle Welding Cart


product price: $552.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Metal man uwc4 - heavy duty single/dual bottle welding cart the metal man heavy duty single/dual bottle welding cart is designed for multiple uses. It can be used to hold portable wire welders, plasma cutters and tig welders along with the bottle of shielding gas needed for that application. Its unique cylinder rack allows you to configure it to carry one bottle of gas up to 10" in diameter and up to 300 cu. Ft.; or two separate bottles of gas up to 7-1/2" in diameter or 150 cu. Ft. Each. This cart can be used to hold two separate welders, or a welder and a plasma cutter. This cart can also be used as a power source and feeder cart. The bottom shelf has an 18" clearance, giving ample space to store a smaller, inverter-based welding power source on the bottom shelf. The top shelf has ample space to fit a wire feeder. In addition, the top of the cylinder securement rack can be removed to accommodate the wire feeder spool holder and a large spool of wire. specifications: holds one 10" dia. Cylinder or two 7-1/2" dia. Cylinder fold down handle wrap around cable holders 400 lb capacity 8" rear wheels 2 locking front casters removable top cylinder rack for industrial wire feeder applications 18 gauge steel construction with powder coat finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.