Shop All Stick Welders
Metal Man Work Gear
Metal Man ARC80T Inverter Power 120V DC Stick Welder, 5.4 ft Torch Length, 20 Amp Input
Mfr # ARC80T
Zoro # G605174158
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Man Work Gear
- MFR # ARC80T
- Zoro # G605174158
- UPC # 857448005629
- Country of Origin China
- Category Stick Welders
Description
Metal man arc80t inverter power 120v dc stick welder, 5.4 ft torch length, 20 amp input the metal man arc 80t is a dc-only inverter stick welder with an exceptionally smooth stick welding performance in an extremely small package. It is intended for use for welding steel, stainless steel, cast iron, and hard surfacing, using electrodes from 1/16 inch to 3/32 inch. He arc 80t is super portable allowing the operator the flexibility to use this welder for mobile and outdoor applications. This unit is equipped with a cooling fan and thermal overload protection. Quick connect weld cable connections make set-up and tear down quick and easy. features: plug into household power 120v lightweight (6. 6lbs) inverter technology 40% duty cycle @ 75 amps should strap for easy carrying welds with electrodes up to 3/32 included accessories: welder 5.4 ft ground cable & clamp 5.4 weld cable w/ electrode holder carry strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- OATEY Paste Flux, Solder, Jar, 16 oz. (30041)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK3 (31GH93)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4460)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- MILLER ELECTRIC Stick Welder, Thunderbolt Series, 10-1/2 H (907722)
- H&S AUTOSHOT STUD WELDER DUAL-PRO 2.0 MULTIFUNCTION (HSUNI-9802)
- ESAB ESAB Rebel EMP 205ic Multiprocess Welder (0558102553)
- MOTOR GUARD Entry Plus Stud Welder Kit (JO1050)
- PRO WELD Stud Welder, Stud Range 14 ga., 1/4" (CD-212)
- Metal Man Work Gear Stick Welders