Shop All Water Heater Vents
Metal Fab
Waterheater Vent Pipe, 6In L, 3In Dia.
Mfr # RTG20151GW
Zoro # G3656633
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential and Commercial Tankless Water Heater Installation
- Includes Screws
- Material of Construction Stainless Steel/Aluminized Steel
- For Use With 6FZN0, 6FZN1, 6FZN2, 6FZN3
- Standards California Proposition 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Fab
- MFR # RTG20151GW
- Zoro # G3656633
- UPC # 662766491012
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Dia. (In.) | 3/5 Concentric |
Length (In.) | 6 in |
Connection Size | 3 in/ 5 in Concentric |
Overall Dimensions - L x W x H | 6 in x 5 in x 5 in |
Overall Width | 5 in |
Overall Height | 5 in |
Vent Connection Size | 3 in; 5 in |
Outside Diameter | 5 in |
Overall Length | 6 in |
Details
Item | Waterheater Vent Pipe |
Application | Residential and Commercial Tankless Water Heater Installation |
Includes | Screws |
Material of Construction | Stainless Steel/Aluminized Steel |
For Use With | 6FZN0, 6FZN1, 6FZN2, 6FZN3 |
Standards | California Proposition 65 |
Connection Type | 3 in / 5 in Concentric |
Accessory Type | Waterheater Vent Pipe |
Compatible Manufacturer Part Number | RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP |
Market | Commercial, Residential |
For BTU Range | Up to 199K BTU |
Venting Product Type | Concentric Vent Termination |
Product Type | Concentric Vent Termination |
Mounting Orientation | Vertical |
Material | Aluminized Steel, Stainless Steel |
Description
Waterheater Vent Pipe, Compatible Manufacturer Part Number RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP, For BTU Range Up to 199K BTU, Mounting Orientation Vertical, Operating Voltage Not Applicable, Overall Depth Not Applicable, Overall Height 5 in, Overall Length 6 in, Overall Width 5 in, Product Type Concentric Vent Termination, Vent Connection Size 3 in; 5 in, Application Residential and Commercial Tankless Water Heater Installation, Compatible Grainger Part Number 6FZN0, 6FZN1, 6FZN2, 6FZN3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- ASCO Rebuild Kit For 8210 (302328-E)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- METAL FAB Waterheater Vent Pipe, 36In L, 3In Dia. (RTG20251GD)
- METAL FAB Waterheater Vent Pipe, 13-20In L, 3In Dia. (RTG20151GY)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- METAL FAB Vent Pipe Elbow, 90 Degree, 4In L, 3In Dia. (RTG20151GA)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- TJERNLUND PRODUCTS Water Heater Vent Package, Side Wall (VP-2F)
- Metal Fab Water Heater Vents