Shop All Water Heater Vents
Metal Fab
Waterheater Vent Pipe, 36In L, 3In Dia.
Mfr # RTG20251GD
Zoro # G3715223
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential and Commercial Tankless Water Heater Installation
- Includes Screws
- Connection Type 3 in / 5 in Concentric
- Dia. (In.) 3/5 Concentric
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Fab
- MFR # RTG20251GD
- Zoro # G3715223
- UPC # 662766491043
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Dia. (In.) | 3/5 Concentric |
Length (In.) | 36 in |
Connection Size | 3 in/ 5 in Concentric |
Overall Width | 5 in |
Pipe Size | 5 in |
Outside Diameter | 5 in |
Overall Length | 36 in |
Vent Connection Size | 3 in; 5 in |
Overall Height | 5 in |
Overall Dimensions - L x W x H | 36 in x 5 in x 5 in |
Description
Waterheater Vent Pipe, Compatible Manufacturer Part Number RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP, For BTU Range Up to 199K BTU, Mounting Orientation Vertical, Operating Voltage Not Applicable, Overall Depth Not Applicable, Overall Height 5 in, Overall Length 36 in, Overall Width 5 in, Product Type Vent Pipe, Vent Connection Size 3 in; 5 in, Application Residential and Commercial Tankless Water Heater Installation, Compatible Grainger Part Number 6FZN0, 6FZN1, 6FZN2, 6FZN3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040)
- THRIFCO PLUMBING 3/4 X 2 Inch Brass Nipple (5320027)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1/2" (12-720A)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- METAL FAB Waterheater Vent Pipe, 13-20In L, 3In Dia. (RTG20151GY)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- RINNAI Condensing Horizontal Vent Termination, 3" PVC Low Profile Flush Mount (196985PVC)
- Metal Fab Water Heater Vents