Shop All Water Heater Vents
Metal Fab
Waterheater Vent Pipe, 13-20In L, 3In Dia.
Mfr # RTG20151GY
Zoro # G3675637
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential and Commercial Tankless Water Heater Installation
- Includes Screws
- Connection Type 3 in / 5 in Concentric
- Standards California Proposition 65
- Dia. (In.) 3/5 Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Fab
- MFR # RTG20151GY
- Zoro # G3675637
- UPC # 662766491074
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Dia. (In.) | 3/5 Concentric |
Connection Size | 3 in/ 5 in Concentric |
Length (In.) | 13 to 20 |
Overall Height | 5 in |
Overall Length | 20 in |
Outside Diameter | 5 in |
Overall Dimensions - L x W x H | 20 in x 5 in x 5 in |
Overall Width | 5 in |
Vent Connection Size | 20 in; 13 in |
Details
Item | Waterheater Vent Pipe |
Application | Residential and Commercial Tankless Water Heater Installation |
Includes | Screws |
Connection Type | 3 in / 5 in Concentric |
Standards | California Proposition 65 |
For Use With | 6FZN0, 6FZN1, 6FZN2, 6FZN3 |
Material of Construction | Stainless Steel/Aluminized Steel |
Accessory Type | Waterheater Vent Pipe |
Product Type | Concentric Vent Termination |
Material | Aluminized Steel, Stainless Steel |
Mounting Orientation | Horizontal, Vertical |
For BTU Range | Up to 199K BTU |
Compatible Manufacturer Part Number | RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP |
Market | Commercial, Residential |
Venting Product Type | Concentric Vent Termination |
Description
Waterheater Vent Pipe, Compatible Manufacturer Part Number RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP, For BTU Range Up to 199K BTU, Mounting Orientation Horizontal, Vertical, Operating Voltage Not Applicable, Overall Depth Not Applicable, Overall Height 5 in, Overall Length 20 in, Overall Width 5 in, Product Type Concentric Vent Termination, Vent Connection Size 20 in; 13 in, Application Residential and Commercial Tankless Water Heater Installation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 1/2" Tube Size, Black (ZUSA-TF-PTC-229)
- ZORO SELECT PVC Coupling, Insert, 1 1/2 in x 1 1/4 in Pipe Size (1429212)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- NEOPERL 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500805)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- METAL FAB Vent Pipe Elbow, 90 Degree, 4In L, 3In Dia. (RTG20151GA)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- RINNAI Roof Discharge Non Condensing Vertical Vent Termination (38" above) (184119)
- Metal Fab Water Heater Vents