Shop All Water Heater Vents
Metal Fab
Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia.
Mfr # RTG20151GB
Zoro # G3740651
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential and Commercial Tankless Water Heater Installation
- Includes Screws
- Material of Construction Stainless Steel/Aluminized Steel
- For Use With 6FZN0, 6FZN1, 6FZN2, 6FZN3
- Standards California Proposition 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Fab
- MFR # RTG20151GB
- Zoro # G3740651
- UPC # 662766491050
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Dia. (In.) | 3/5 Concentric |
Length (In.) | 6 in |
Connection Size | 3 in/ 5 in Concentric |
Outside Diameter | 5 in |
Vent Connection Size | 3 in; 5 in |
Overall Width | 5 in |
Overall Dimensions - L x W x H | 9.5 in x 5 in x 5 in |
Overall Height | 5 in |
Overall Length | 9.5 in |
Description
Vent Pipe Elbow, 45 Degree, Compatible Manufacturer Part Number RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP, For BTU Range Up to 199K BTU, Mounting Orientation Horizontal, Vertical, Operating Voltage Not Applicable, Overall Depth Not Applicable, Overall Height 5 in, Overall Length 9.5 in, Overall Width 5 in, Product Type Concentric Vent Termination, Vent Connection Size 3 in; 5 in, Application Residential and Commercial Tankless Water Heater Installation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING Canist Valve Toil Seal (GP1059291)
- INTERDESIGN Soap Dish Clear (28900)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351101.020)
- LEGRIS Push-to-Connect Union Elbow, 5/16 in Tube Size, Brass, Silver (3602 08 00)
- METAL FAB Vent Pipe Elbow, 90 Degree, 4In L, 3In Dia. (RTG20151GA)
- METAL FAB Waterheater Vent Pipe, 13-20In L, 3In Dia. (RTG20151GY)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- RINNAI 2/4 Cd Vertical Starter Adaptor Pptl (227413)
- Metal Fab Water Heater Vents