Shop All Water Heater Vents
Metal Fab
Vent Kit, Horizontal, for 6FZN0 - 6FZN3
Mfr # RTG20210
Zoro # G1142513
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Horizontal Venting
- Includes 12 in Wall Plate, 94 Deg Elbow, Long Termination, Screws
- Connection Type Proprietary
- Features Extendable
- For Use With 6FZN0, 6FZN1, 6FZN2, 6FZN3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metal Fab
- MFR # RTG20210
- Zoro # G1142513
- UPC # 662766491081
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Connection Size | 3 x 5 in |
Overall Dimensions - L x W x H | 18 in x 13.5 in x 6 in |
Vent Connection Size | 3 in; 5 in |
Overall Height | 6 in |
Overall Width | 13.5 in |
Overall Length | 18 in |
Details
Item | Tankless Vent Kit |
Application | For Horizontal Venting |
Includes | 12 in Wall Plate, 94 Deg Elbow, Long Termination, Screws |
Connection Type | Proprietary |
Features | Extendable |
For Use With | 6FZN0, 6FZN1, 6FZN2, 6FZN3 |
Material of Construction | stainless steel |
Standards | California Proposition 65 |
Accessory Type | Tankless Vent Kit |
Compatible Manufacturer Part Number | RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP |
Venting Product Type | Horizontal Termination Kit |
For BTU Range | Up to 199K BTU |
Product Type | Termination Kit |
Mounting Orientation | Horizontal |
Material | Stainless Steel |
Description
Tankless Vent Kit, Compatible Manufacturer Part Number RTG-84DVN, RTG-84DVP, RTG-95DVN, RTG-95DVP, For BTU Range Up to 199K BTU, Mounting Orientation Horizontal, Operating Voltage Not Applicable, Overall Depth Not Applicable, Overall Height 6 in, Overall Length 18 in, Overall Width 13.5 in, Product Type Termination Kit, Vent Connection Size 3 in; 5 in, Application For Horizontal Venting, Compatible Grainger Part Number 6FZN0, 6FZN1, 6FZN2, 6FZN3, Features Extendable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-241)
- KINGSTON BRASS Hand Shower, Polished Chrome (ABT1020-1)
- AMERICAN SPECIALTIES 18 in x 36 in Framed Restroom Mirror (10-0600-1836)
- METAL FAB Waterheater Vent Pipe, 36In L, 3In Dia. (RTG20251GD)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- METAL FAB Waterheater Vent Pipe, 13-20In L, 3In Dia. (RTG20151GY)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- RINNAI 44" Condensing Vent Termination, 3 in PVC to Concentric (196116PVC)
- Metal Fab Water Heater Vents