Shop All Detectors & Scanners
Metal Defender
Metal Detector, Walk-Through, Gray, 10 Hz
Mfr # MD-1
Zoro # G2906981
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- For Use With Security
- Type Single Zone Walk-Through
- Scan Depth (In.) 2 in
- Operating Frequency (Hz) 22 KHz
- Indicator LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metal Defender
- MFR # MD-1
- Zoro # G2906981
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 2 in |
Inside Depth (In.) | 16 in |
Exterior Width (In.) | 27 3/4 in |
Inside Height (In.) | 79 13/64 in |
Exterior Depth (In.) | 16 in |
Inside Width (In.) | 27 3/4 in |
Exterior Length (In.) | 87 1/4 in |
Inside Length (In.) | 79 13/64 in |
Exterior Height (In.) | 87 1/4 in |
Details
Item | Metal Detector |
For Use With | Security |
Type | Single Zone Walk-Through |
Operating Frequency (Hz) | 22 KHz |
Indicator | LED |
Material | ABS plastic |
Weight (Lbs.) | 78 lb |
Coating | Gray |
Thickness (In.) | 19 45/64 in |
Max. Operating Temp. | 32 Degrees to 104 Degrees F |
Audio Alarm | Yes |
Outranging Power | 100 to 240V AC |
Max. No. Zones | 1 |
Scans | Designated Area |
Description
Metal Detector, Single Zone Walk-Through, ABS Plastic Material, Inside Length (In.) 79 13/64 in, Inside Width (In.) 27 3/4 in, Inside Height (In.) 79 13/64 in, Inside Depth (In.) 16 in, Exterior Length (In.) 87 1/4 in, Exterior Width (In.) 27 3/4 in, Exterior Height (In.) 87 1/4 in, Exterior Depth (In.) 16 in, Thickness (In.) 19 45/64 in, Weight (Lbs.) 78 lb, Outranging Power 100 to 240V AC, Audio Alarm Yes, Operating Frequency (Hz) 10, Max. Operating Temp. 32 Degrees to 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Battery Replaces Honda VT500FT Ascot 1983-1984 (YB12A-AGEL90)
- METAL DEFENDER Steel Metal Detector Wheels (MD-6 Dolly)
- METAL DEFENDER Metal Detector, Walk-Through, Black (MD6-ADA)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-3/4" W (MD-1001C)
- METAL DEFENDER Metal Detector, Plastic, Inside 2-61/64" W (MD-L1001)
- METAL DEFENDER Metal Detector, One Sided Walk-Through (XLD-H)
- METAL DEFENDER Handheld Metal Detector, LED, Black, 1 lb. (MD-008)
- FISHER RESEARCH Metal Detector, Hand-Held, Plastic (CW-10)
- Metal Defender Detectors & Scanners